₹4300.00
Ex Tax
₹5074.00
Inc Tax
Product Details
Product Specification
Product Documents
These Superflex Aluminium Oxide sheets are resin bonded on a highly flexible J-weight blue twill cloth. Each sheet is moisture resistant and electrostatically coated for polishing flat and contoured surfaces of most materials.
Features and Benefits
• Moisture resistance allows for longevity and polishing in a range of conditions
• Blue twill cloth backing easily adapts to curves and contours
Typical uses
• Wood
• Veneer
• Paint
• Primer lacquer
• Varnish
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Cloth |
Brand | York |
EAN | 5036140466098 |
ECLASS Code | 21011304 |
Grit | P320 |
Length | 280mm |
Series | Superflex |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Width | 230mm |