₹2091.00
Ex Tax
₹2467.38
Inc Tax
Product Details
Product Specification
White Compounding Foam
A range of professional polishing foams for use with all makes of power tools.
Features and Benefits
• Offers a complete surface finishing solution
• Very firm material, ideal for all modern paints including LVHM
• Excellent results with all leading makes of compound and polish
Notes
• All pads are 150mm diameter x 50mm deep
Attribute | Value |
---|---|
Bore Thread Size | 5/8" |
Brand | Kennedy |
Colour | White |
Diameter | 150mm |
EAN | 5036140103511 |
ECLASS Code | 21011307 |
Hardness | Very Hard |
Mounting Type | Threaded Hole |
Thickness | 50mm |
UNSPSC Code | 31191506 |