SKU:
YRK2300420K
MPN:
YRK2300420K
₹472.00
Ex Tax
₹556.96
Inc Tax
Product Details
Product Specification
Manufactured to assure operator safety and optimum performance. For use with all portable angle grinders.
• For use with all appropriate handheld angle grinders.
• Grade R30 - For use on stainless steel.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | York |
Centre Hole | Straight Hole |
Diameter | 180mm |
EAN | 5036140398207 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | R30RBF |
Grain Size | 30-Medium/Coarse |
Grit | 30 |
Hardness | Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 8600rpm |
MFR Part No. | 202.227 |
Optimum angle for use | 25 to 35° |
Standards Met | Manufactured According to EN12413 |
Thickness | 6mm |
Type | Type 27 |
UNSPSC Code | 31191506 |