SKU:
YRK2209850K
MPN:
.
₹1615.00
Ex Tax
₹1905.70
Inc Tax
Product Details
Product Specification
High performance non-woven flap discs make an ideal choice for polishing and finishing stainless steel, carbon steel, non-ferrous metals etc.
Features and Benefits
• Provides durability combined with consistent and effective stock polishing
• Works effectively on a wide range of metals
Notes
• Available in two sizes and choice of coarse, medium and fine
• Maximum rpm 13,280 and maximum speed 80m/s
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch). |
Bore | 22.23mm |
Brand | York |
Colour | Blue |
Diameter | 125mm |
Disc Type | Conical (Type 29) |
EAN | 5036140245891 |
ECLASS Code | 21011313 |
Grade | Fine |
Maximum Operating Speed | 12200rpm |
Mounting Type | Central Hole |
UNSPSC Code | 31191506 |