₹1089.00
Ex Tax
₹1285.02
Inc Tax
Product Details
Product Specification
Product Documents
General-Purpose Silicone
High performance acetoxy silicone provides a permanently watertight flexible seal and offers excellent adhesive properties, making it suitable for use on glass, sanitary-ware, ceramics and non-porous surfaces.
Features and Benefits
• For indoor and outdoor use
• Fully weather-proof
• Mold-resistant
• Life expectancy up to 25 years
Certifications
• Conforms to BS 5889.
Attribute | Value |
---|---|
Brand | Sherlock Sealants |
Colour | Black |
Cure Time | 24hr |
EAN | 5036140005631 |
ECLASS Code | 22170390 |
Features | Excellent adhesive properties Mould resistant Waterproof |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Paste |
Series | Silicone Sealant |
UNSPSC Code | 31201606 |