₹6169.00
Ex Tax
₹6940.13
Inc Tax
Product Details
Product Specification
GPS060
A comprehensive set of quality glow plug sockets with universal joints for use in awkward areas. Made from satin finished chrome vanadium with a neoprene insert to grip and protect the plug.
Contents: 8, 9, 10, 12, 14 and 16mm.
Attribute | Value |
---|---|
Additional Features | Blow moulded storage case Neoprene insert to grip and protect the plug Satin finished chrome vanadium Sockets with universal joints |
Brand | Kennedy |
EAN | 5036140064355 |
ECLASS Code | 21049090 |
Includes | Sockets 8; 9; 10; 12; 14; 16mm Storage case |
Jaw Type | Socket |
Material | Chrome Vanadium Steel |
MFR Part No. | GPS060 |
Number of Pieces | 6 |
Product Type | Glow Plug Socket Set |
UNSPSC Code | 27140000 |
Weight Each | 735g |