₹7815.43
Ex Tax
₹8792.36
Inc Tax
Product Details
Product Specification
Product Documents
For checking and setting ignition timing on automotive, agricultural and marine engines. For use on 12V systems. Reverse polarity protected. Accurate to 8,000rpm. 135cm long durable power leads. Impact resistant housing. On/off trigger switch. Bright linear Xenon flash tube for daylight use. Focused lens provides concentrated light. Easy to apply inductive impulse pick-up.
Attribute | Value |
---|---|
Additional Features | 135cm power lead Accurate to 8000rpm Inductive impuls pick-up On/off trigger switch Reverse polarity protected |
Brand | Kennedy |
EAN | 5036140022010 |
ECLASS Code | 21049090 |
MFR Part No. | TL-122 |
Product Type | Timing Light |
UNSPSC Code | 27140000 |
Weight Each | 470g |