₹1782.00
Ex Tax
₹2004.75
Inc Tax
Product Details
Product Specification
Steel barrel, preset pressure gauge, rubber foot-rest pad. Standard thumb-lock connector. 24” hose length. Capacity: 0 - 7bar/0 - 7kgfcm2 (100psi).
Attribute | Value |
---|---|
Additional Features | Rubber foot-rest pad |
Brand | Senator |
Capacity | 0 - 7 |
Display Type | Dial |
EAN | 5036140009684 |
ECLASS Code | 21049090 |
MFR Part No. | 210014CB04 |
Product Type | Foot Pump |
UNSPSC Code | 27140000 |
Weight Each | 1.1g |