₹498.00
Ex Tax
₹560.25
Inc Tax
Product Details
Product Specification
Product Documents
With a wide pan and durable, synthetic bristle brush, this range of dustpan and brushes is the convenient way to keep your workplace clean and clear from debris. Available in four varying colours to suit your needs.
Features and Benefits
• Clips together for convenient storage
• Colour coded to allow for easy identification of which to use for which application
• Stiff bristles for durability
Typical Applications
• Food industry
• Warehouses
• Workshops
• Domestic use
Notes
• Available in 4 colours: Red, yellow, blue and green
Attribute | Value |
---|---|
Brand | Cotswold |
Bristle Material | Synthetic |
Colour | Green |
Dustpan Material | Plastic |
EAN | 5036140326484 |
ECLASS Code | 29110204 |
Product Type | Dustpan & Brush Set |
UNSPSC Code | 42212005 |