₹3348.00
Ex Tax
₹3766.50
Inc Tax
Product Details
Product Specification
Product Documents
A soft hand and surface wipe, ideal for removing non-cured petroleum based products such as paint, adhesives and mastics.
Attribute | Value |
---|---|
Applications | Hands Surfaces |
Brand | Solent Cleaning |
EAN | 5036140052031 |
ECLASS Code | 40030290 |
Fragrance | Fragranced |
Pack Quantity | 150 |
Package Type | Bucket |
Sheet Length | 280mm |
Sheet Width | 280mm |
Type | Hand Wipes |
UNSPSC Code | 42181508 |