₹7171.00
Ex Tax
₹8461.78
Inc Tax
Product Details
Product Specification
Product Documents
Compatible with standard sized mini jumbo toilet rolls, the Solent® mini jumbo toilet roll holder is made from durable white ABS plastic and has a green inspection window to allow for convenient fill level monitoring.
Features and Benefits
• Made from smooth moulded plastic for easy cleaning
• High capacity dispenser for heavy usage
• Compact design for smaller washrooms
• Key lockable to avoid tampering
• Hinged for easy replacement of the the toilet roll
• Supplied with keys
Typical Applications
• Washrooms
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Capacity | Single Roll |
Colour | White |
EAN | 5036140463233 |
ECLASS Code | 22360308 |
For Use With | SOL9524290K Mini Jumbo Toilet Rolls |
Mount Type | Wall Mounted |
Type | Toilet Roll Dispenser |
UNSPSC Code | 47131701 |