₹2129.00
Ex Tax
₹2512.22
Inc Tax
Product Details
Product Specification
Product Documents
Short Series - 2 Flute - Metric
Centre cutting as standard. An advanced tool geometry designed for cutting aluminium and other non-metallic, non-ferrous materials requiring high machining rates. Al-Karb cutters will out-perform conventional end mills on these materials as the flute design allows maximum chip removal.
Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.
Attribute | Value |
---|---|
Brand | Kennedy |
Cutter Diameter | 6mm |
Cutting Direction | Right Hand |
EAN | 5036140286603 |
ECLASS Code | 21010500 |
End Mill Type | Slot Drill |
Finish/Coating | Uncoated |
Flute Length | 13mm |
Flute Type | Helical |
Length Type | Short |
Material | Solid Carbide |
Material Application | Aluminium Non-ferrous Metals |
Material Grade | Ultrafine Micrograin |
Milling Application | Plunging Routing Slotting |
Number of Flutes | 2 |
Overall Length | 57mm |
Plunge Type | Centre Cutting |
Shank Diameter | 6mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |