₹1333.00
Ex Tax
₹1572.94
Inc Tax
Product Details
Product Specification
Product Documents
Regular Series - 3 Flute - Metric
Offer a combination of advantages achieved with two and four flutes giving profile and peripheral milling capability in addition to slotting and plunging. Chatter is also significantly reduced. Centre cutting as standard. Manufactured to Ansi Standards.
Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose Slot Drill |
Brand | Kennedy |
Coolant Delivery | External |
Cutter Diameter | 2mm |
Cutting Direction | Right Hand |
EAN | 5036140097988 |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Length | 6mm |
Flute Type | Helical |
Helix Direction | Right Hand |
Length Type | Regular |
Material | Carbide |
Material Application | Non-Ferrous Metals Other Soft materials |
Material Grade | Micrograin |
Milling Application | Plunging Routing Slotting |
Number of Cutting Ends | 1 |
Number of Flutes | 3 |
Overall Length | 38mm |
Plunge Type | Centre Cutting |
Shank Diameter | 3mm |
Shank Type | Plain Round |
Standards Met | ANSI Standards |
UNSPSC Code | 23241614 |