₹465.00
Ex Tax
₹548.70
Inc Tax
Product Details
Product Specification
Product Documents
The Kennedy® variable pitch hole saws deliver high quality holes in a range of materials, including wood, steel, brass, bronze, and cast iron. The M3 HSS cutting teeth aggressively cut to give a very smooth finish with little to no tear out.
Features and Benefits
• Cuts up to 40% faster than constant pitch saws
• Varying tooth pitch disrupts harmonics to substantially reduce noise
• Tooth life is extended when used in conjuction with a cordless drill
Typical Applications
• Construction
• Engineering
• Maintenance
Notes
• 4-6 teeth per inch
• 28.5mm (11/8") cutting depth
Attribute | Value |
---|---|
Blade Material | Bi-Metal |
Brand | Kennedy |
Cutting Depth | 28.5mm |
Diameter | 16mm |
EAN | 5036140027060 |
Item | Holesaws |
Number of Pieces | 1 |
UNSPSC Code | 23101512 |