₹7866.00
Ex Tax
₹8849.25
Inc Tax
Product Details
Product Specification
45° straight approach for negative square inserts.
Attribute | Value |
---|---|
Approach Angle | 45 |
Brand | Indexa |
Centre to Cutting Tip | 10mm |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Neutral |
Cutting Height (h1) | 20mm |
EAN | 5036140080607 |
ECLASS Code | 21019107 |
Head Length (l2) | 28mm |
Insert Holding Type | Lever Lock |
Insert Shape | Square |
Insert Size | 1204 |
Insert Style | SN_A SN_G |
ISO Designation | PSDNN 2020K12 |
MFR Part No. | PSDNN2020K12 |
Neck Length | 28mm |
Overall Length (l1) | 125mm |
Set Type | Individual Toolholder |
Shank Height (h) | 20mm |
Shank Material | Steel |
Shank Style | Straight |
Shank Width (b) | 20mm |
Side to Cutting Tip (f) | 10mm |
Toolholder Style | PSDN |
UNSPSC Code | 23242106 |