₹11155.00
Ex Tax
₹13162.90
Inc Tax
Product Details
Product Specification
45° offset approach for negative square inserts.
Attribute | Value |
---|---|
Approach Angle | 45 |
Brand | Indexa |
Centre to Cutting Tip | 40mm |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 32mm |
EAN | 5036140080683 |
ECLASS Code | 21019107 |
Head Length (l2) | 42mm |
Insert Holding Type | Lever Lock |
Insert Shape | Square |
Insert Size | 1906 |
Insert Style | SN_A SN_G |
ISO Designation | PSSNR 3232P19 |
MFR Part No. | PSSNR3232P19 |
Neck Length | 42mm |
Overall Length (l1) | 170mm |
Set Type | Individual Toolholder |
Shank Height (h) | 32mm |
Shank Material | Steel |
Shank Style | Offset |
Shank Width (b) | 32mm |
Side to Cutting Tip (f) | 40mm |
Toolholder Style | PSSN |
UNSPSC Code | 23242106 |