SKU:
JHL4502710B
₹2649.00
Ex Tax
₹3125.82
Inc Tax
Product Details
Product Specification
5/8" x 3/16" x 1/4".
Precision hobbed to produce burr-free clean cut knurls.
Attribute | Value |
---|---|
Bore Diameter | 1/4in. |
Brand | JHL |
Cut Type | Medium |
EAN | 5036140088627 |
Face Width | 3/16in. |
Knurl Dimensions | 5/8in x 3/16in x 1/4in |
Knurl Pattern | Left-hand Diagonal |
Material | High Speed Steel |
MFR Part No. | 90-606034 |
Style | Left Hand |
UNSPSC Code | 23242118 |