noscriptKennedy Long Slot Drill, 5mm, 2fl, Plain Round Shank, Solid Carbide, Uncoated | Cromwell Tools
logo

Kennedy

Long Slot Drill, 5mm, 2fl, Plain Round Shank, Solid Carbide, Uncoated

SKU:

KEN1611950K

₹3354.00

Ex VAT

₹3957.72

Inc VAT

IN STOCK (50+)

    Product Details

    Long Series - 2 Flute - Metric
    For optimum performance and maximum swarf removal when plunging, slotting and routing in most materials including brass, aluminium, non ferrous and other soft materials. Manufactured to USCTi Standards.


    Metric Tolerances
    Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
    Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Coolant Delivery

    External

    Cutter Diameter

    5mm

    Cutting Direction

    Right Hand

    EAN

    5036140097568

    ECLASS Code

    21010500

    End Mill Type

    Slot Drill

    Finish/Coating

    Uncoated

    Flute Length

    40mm

    Flute Type

    Helical

    Length Type

    Long

    Material

    Solid Carbide

    Number of Flutes

    2

    Overall Length

    100mm

    Plunge Type

    Non-centre Cutting

    Shank Diameter

    5mm

    Shank Type

    Plain Round

    Standards Met

    USCTi Standards

    UNSPSC Code

    23241614