₹13424.00
Ex Tax
₹15840.32
Inc Tax
Product Details
Product Specification
Product Documents
Slipping clutch type. To suit Indexa tension and compression type tapping chucks. This product can be used with ISO 529 UNC, UNF, BSW, BSF, BA and BSP Taps.
Attribute | Value |
---|---|
A/F | 4mm |
Brand | Indexa |
EAN | 5036140284968 |
ECLASS Code | 21021101 |
For DIN Taps | ISO 529 BA/BSP ISO 529 BSW/BSF ISO 529 UNC/UNF |
Manufacturers Code | 55 |
Shank | 5mm |
Size | SC19/ 1 |
Tap Size | 10mm UNC 10mm UNF 2BA 2BSP 3/16" BSF 3/16" BSW |
Thread Size | M5 |
Type | Slipping Clutch |
UNSPSC Code | 27112808 |