₹2180.00
Ex Tax
₹2572.40
Inc Tax
Product Details
Product Specification
Fixed Spindle Type with Flanged Base
Designed to improve performance in fabrication and engineering clamping applications. The rapid clamping/unclamping made possible by the use of toggle clamps can greatly reduce machine/operator ‘down-time’ during all stages of production.
Attribute | Value |
---|---|
Bar Movement | 100° |
Brand | Atlas Workholders |
Clamp Type | Flanged |
EAN | 5036140075610 |
ECLASS Code | 21020501 |
Handle Movement | 60° |
MFR Part No. | PC-12130-1 |
Supplied With | Solid Bar and Bolt Retainer (M8)* |
Type | Vertical Clamp |
UNSPSC Code | 27112132 |