₹2663.00
Ex VAT
₹3142.34
Inc VAT
3 Variations Available
Product Details
Product Specification
Adaptors
Suitable for most fixed compressed air applications, although swivel adaptors are recommended for hose applications.
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875331737 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AC51EM |
Product Type | Coupler Body |
Surface Finish | Galvanised |
Thread Size | G3/8in. |
Thread Type | Male |
UNSPSC Code | 27131613 |