₹2791.00
Ex VAT
₹3293.38
Inc VAT
2 Variations Available
Product Details
Product Specification
Adaptors
Suitable for most fixed compressed air applications, although swivel adaptors are recommended for hose applications.
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875311784 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AC51T |
Product Type | Quick Connect Coupling |
Surface Finish | Passivated Zinc |
Thread Size | 3/8in. |
Thread Type | Hose Tailpiece |
UNSPSC Code | 27131613 |