₹2316.00
Ex Tax
₹2605.50
Inc Tax
Product Details
Product Specification
Acts as a ‘third arm’ allowing many clamping set-ups not normally possible without the use of additional or oversized clamps. Locates onto the cross-section of the clamp frame allowing clamping pressure to be applied between the clamp frame and the workpiece.
Attribute | Value |
---|---|
Body Finish/Coating | Powder-coated |
Body Material | Steel |
Brand | Kennedy |
EAN | 5036140115705 |
For Use With | G-Clamp |
Type | G-Clamp Adaptor |
UNSPSC Code | 27112100 |