noscriptKennedy Side Cutters, Steel, 160mm | Cromwell Tools
logo

Kennedy

Side Cutters, Steel, 160mm

SKU:

KEN5583320K

₹2120.00

Ex VAT

₹2501.60

Inc VAT

IN STOCK (50+)

    Product Details

    With a bonded vinyl-coated handle, double polished head and joint and an induction hardened cutting edge, this range of diagonal cutters are designed to give added strength at the point yet still fit into confined spaces. The cutting edge is offset at a slight angle to the handles to allow close cuts to a flat surface. Available in three sizes to suit your needs.


    Features and Benefits
    • Vinyl coated handle for bolstered grip and comfort whilst using
    • Available in three sizes to allow you to purchase the product best suited to your needs
    • Offset cutting edge allow for close cuts to a flat surface
    • Double polished head and joints repels dirt and grime


    Typical Applications
    • Automotive
    • Electrical
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140117808

    ECLASS Code

    21040301

    ESD

    No

    Finish/Coating

    Black-Oxide

    Handle Material

    PVC

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Steel

    Miniature

    No

    Non Sparking

    No

    Overall Length

    160mm

    Type

    Side Cutters

    UNSPSC Code

    27112114

    VDE

    No