noscriptSenator Side Cutters, Chrome Vanadium Steel, 175mm | Cromwell Tools
logo

Senator

Side Cutters, Chrome Vanadium Steel, 175mm

SKU:

SEN5584430K

₹1433.00

Ex VAT

₹1690.94

Inc VAT

IN STOCK (50+)

    Product Details

    Chrome vanadium with textured dipped PVC handles for use on hard wire. Hardened cutting edges.


    Product Specification
    Attribute
    Value

    Brand

    Senator

    EAN

    5036140023888

    ECLASS Code

    21040301

    ESD

    No

    Finish/Coating

    Polished

    Handle Material

    PVC

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Chrome Vanadium Steel

    Miniature

    No

    Non Sparking

    No

    Overall Length

    175mm

    Type

    Side Cutters

    UNSPSC Code

    27112114

    VDE

    No