₹758.00
Ex Tax
₹758.01
Inc Tax
Product Details
Product Specification
Ideal for planting bulbs, transplanting and re-potting small plants and seedlings. Stainless steel blades with plastic handles. 300 x 65mm
Attribute | Value |
---|---|
Brand | Rutland |
EAN | 5036140158047 |
Handle Material | Plastic |
Overall Length | 300mm |
Overall Width | 65mm |
Type | Transplanter Trowel |
UNSPSC Code | 27112010 |