₹972.00
Ex VAT
₹1146.96
Inc VAT
Product Details
Product Specification
Manufactured from heat-treated stainless steel. Hardness: pliers: 42 - 45HRC; nippers: 45 - 48HRC. Used for delicate, fine and accurate work in a continuous production environment. With cushioned foam safe-grip handles for user comfort and control. Spring-loaded return for quick repetitive opening and operator comfort.
Cushioned foam safe-grip handles for user comfort and control.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140117631 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Foam |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 50mm |
Jaw Material | Steel |
Jaw Style | Smooth |
Miniature | No |
Non Sparking | No |
Overall Length | 120mm |
Special Features | Spring-Loaded Return |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |