₹606.00
Ex Tax
₹681.75
Inc Tax
Product Details
Product Specification
Kennedy Slip Joint Soft Touch Engineer's Pliers Replaceable soft nylon jaws to suit 6.1/2" engineers pliers
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118997 |
ECLASS Code | 21040300 |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 22mm |
Jaw Material | Nylon |
Jaw Style | Serrated Parallel |
MFR Part No. | 558-897 |
Miniature | No |
Non Sparking | No |
Overall Length | 150mm |
Special Features | Dual Position Joint |
Type | Plier Jaws |
UNSPSC Code | 27112100 |