₹2329.00
Ex VAT
₹2748.22
Inc VAT
2 Variations Available
Product Details
Product Specification
These bent nose pliers and side cutter are manufactured from durable chrome vanadium steel and complete with bonded vinyl coated handles. Available i two sizes, each pair of pliers also boasts a double polished head and joint with induction hardened cutting edges and is finished with serrated jaws with side cutter.
Features and Benefits
• Induction hardened cutting edges ensures accurate cutting even with extensive use
• Serrated jaws with a side cutter for both gripping and cutting
• Bonded vinyl coated handles improves user comfort, grip and control when using
• Manufactured from chrome vanadium steel making for a highly robust product
• Available in two sizes to suit your preferences and needs
• Double polished head and joint makes for an easier tool clean and accurate finishes
Typical Applications
• DIY
• Electrical
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140117785 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 45mm |
Jaw Material | Steel |
Jaw Opening | 45mm |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Overall Length | 200mm |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |