logo

Yamoto

Trade Range Roller Cabinets

1 Variations

Trade range - Cabinets
Robust enough for the demands of every workplace
Featuring full height cabinets and sturdy tool chests, this mid-range combines modern design with high quality manufacture and is ideal for medium and small manufacturing environments. All products in the range have steel inner walls with a pressed steel back strengthener and angled front corners to prolong cabinet life. The range also features ergonomic drawer pulls with 35mm ball bearing slides which provide smooth action and easy access to tools.

Quality Design
• Anti-rust and solvent resistant powder coat finish protects against incidental damage
• 45° angled front corners protect during repositioning and prolong life of the unit
• Pressed steel back strengthener and inner walls give added strength and longevity
• Reinforced top lid and top chest corner protectors safeguard against impact
• Non-slip EVA 5mm top mat and 2.5mm liners prevent damage and protect tools
• Drawers with magnets to secure them in place
• 35mm Ball bearing slides give good drawer stability and smooth action even under load

Increased Mobility
• Cabinets have strong oval ergonomic handles which fit to either side of unit
• 125mm diameter castors with 2x brakes absorb shock and can support heavy loads

Built-in Safety
• Lockable steel stays prevent reinforced lid accidentally slamming shut

Added Security
• Locking system complete with cylinder locks and 2 keys for added security

Drawer Load: 30kg
Static Load: 400kg

Notes
• For product YMT5941640K, the cabinet's body dimensions are: 678mm(W)×459mm(D)×859mm(H)(excluding handle and casters)
• The internal width is around 670 (minus the thickness of side steel wall)