₹3120.00
Ex VAT
₹3681.60
Inc VAT
5 Variations Available
Product Details
Product Specification
This hexagon bit screwdriver from Kennedy® is insulated with multi-layers of safety dip to isolate and protect users against up to 1000 volts of electricity.
Features and Benefits
• Available in a range of sizes to suit all requirements
• Multi-layered insulation protects against up to 1000 volts of electricity
• Sizing information printed on the body of the screwdriver for easy identification
Standards
• IEC 60900
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | Steel |
Brand | Kennedy |
EAN | 5036140498235 |
ECLASS Code | 21040401 |
Insulated | Yes |
Number of Pieces | 1 |
Overall Length | 195mm |
Screwdriver Type | Insulated |
Special Features | Insulated |
Standards Met | IEC 60900 |
Tip Size | 7mm |
Tip Type | Hex |
UNSPSC Code | 27111701 |