₹1725.00
Ex VAT
₹2035.50
Inc VAT
2 Variations Available
Product Details
Product Specification
This insulated TX screwdriver from Kennedy® features multi-layer insulation to protect the user against up to 1000 volts of electricity. The ergonomically shaped handle allows for comfortable grip and operation and makes an excellent addition to any electrician's toolbox.
Features and Benefits
• Ergonomic handle design provides comfortable use and maximum transmission of power
• Screwdriver size printed on the handle for easy location
• Multi-layer insulation protects against up to 1000 volts of electricity
Standards
• BS EN ISO 10664
Attribute | Value |
---|---|
Blade Length | 100mm |
Brand | Kennedy |
EAN | 5036140497344 |
ECLASS Code | 21040401 |
Insulated | Yes |
Number of Pieces | 1 |
Overall Length | 180mm |
Screwdriver Type | Insulated |
Special Features | Insulated |
Standards Met | BS EN ISO 10664 |
Tip Size | T9 |
Tip Type | Torx |
UNSPSC Code | 27111701 |