noscriptKennedy Tool Roll, PVC, Red/Black, 8 Pockets, 370 x 490mm CR-8PR | Cromwell Tools
logo

Kennedy

Tool Roll, PVC, Red/Black, 8 Pockets, 370 x 490mm

SKU:

KEN5930490K

MPN:

CR-8PR

₹1220.00

Ex VAT

₹1439.60

Inc VAT

IN STOCK (50+)

    Product Details

    This waterproof chisel roll possesses 8 flat pockets and has a PVC coated cotton structure, with securing leather strap and metal buckle fastening. Tools are secured with a flap cover. Tools are not included.


    Features and Benefits
    • Waterproof for protection in all weathers
    • Tools are secured by a flap buckle to keep them secure when in transit
    • PVC coated cotton structure is durable yet lightweight
    • Eight flap pockets ensure you have ample storage for your most used tools
    • Securing metal buckle and leather strap allows you to attach the pouch to your person


    Typical Applications
    • Carpentry
    • Construction Workers


    Product Specification
    Attribute
    Value

    Additional Features

    Leather strap and metal buckle Waterproof

    Application

    Tools

    Brand

    Kennedy

    Colour

    Red/Black

    EAN

    5036140251748

    ECLASS Code

    40019107

    Length

    370mm

    Material

    PVC

    MFR Part No.

    CR-8

    Number of Pockets

    8

    Type

    Tool Rolls

    UNSPSC Code

    24112403

    Weight

    190g

    Width

    490mm