₹12566.00
Ex Tax
₹14827.88
Inc Tax
Product Details
Product Specification
Product Documents
Machine Vices without Swivel Base
Manufactured in accordance with high quality criteria. Designed for general purpose milling, planing and drilling applications.
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Atlas Workholders |
EAN | 5036140046887 |
ECLASS Code | 21020601 |
Jaw Height | 35mm |
Jaw Opening | 80mm |
Jaw Width | 100mm |
Mounting Type | Bolt |
Overall Height | 89mm |
Overall Length | 245mm |
Overall Material | Steel |
Overall Width | 115mm |
Throat Depth | 35mm |
UNSPSC Code | 27112102 |
Vice Type | Machine Vice |