₹59747.00
Ex Tax
₹70501.46
Inc Tax
Product Details
Product Specification
Product Documents
Machine Vices with Swivel Base Type
Also available complete with a swivel base designed for milling, planing and drilling applications. Graduated to 1°.
Attribute | Value |
---|---|
Base Type | Swivel |
Brand | Atlas Workholders |
EAN | 5036140044036 |
ECLASS Code | 21020601 |
Jaw Height | 63mm |
Jaw Opening | 160mm |
Jaw Width | 200mm |
Mounting Type | Bolt |
Overall Height | 187mm |
Overall Length | 440mm |
Overall Material | Steel |
Overall Width | 220mm |
Throat Depth | 63mm |
UNSPSC Code | 27112102 |
Vice Type | Machine Vice |