₹1501.00
Ex Tax
₹1771.18
Inc Tax
Product Details
Product Specification
Product Documents
The Self-Adhesive Label and Sticker Remover features an optimum blend of solvent and citrus active ingredients, which will penetrate paper labels rapidly to soften the adhesive for effective and mess free removal.
Features and Benefits
• Reduces the need for scraping and the potential damage that may cause
• Improves packaging line efficiency by reducing jamming caused by label and adhesive build-up
• Pleasant citrus smell
• Test plastics compatibility prior to use
Typical Applications
• Photocopiers
• Fax machines
• Computers
• Printers
• Typewrites
• Platens
• Rollers
• Cabinets
• Shelving
• Amusement machines
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419370636 |
ECLASS Code | 23060101 |
MFR Part No. | 31629 |
Product Type | Label Remover |
Removes | Adhesives Ink |
Size | 200ml |
Suitable For Use On | Machinery |
UNSPSC Code | 15121514 |