₹186764.96
Ex Tax
₹210110.58
Inc Tax
Product Details
Product Specification
Product Documents
A range of melting pots which have been designed for use with Red Hot Dip. The pots are electrically heated and thermostatically temperature controlled from 50°C to 200°C. Constructed from anodised aluminium with ceramic fibre insulation. Pots supplied with 2m cable and fused plug, lifting handle, double-wall heat-conserving lid, on/off switch and safety thermal cut-out. 220/240V as standard.
Notes
To be used with Red Hot Dip only
Attribute | Value |
---|---|
Brand | Kennedy Red-Hot-Dip |
EAN | 5036140148727 |
Holding Capacity | 2.5L |
Internal Dimensions Depth | 140mm |
Internal Dimensions Diameter | 150mm |
Maximum Wattage | 600W |
Operating Temperature Range | 50 to 200° |
Product Type | Industrial Melting Pot |
UNSPSC Code | 12181500 |