₹2606.00
Ex Tax
₹3075.08
Inc Tax
Product Details
Product Specification
Product Documents
A wet film, non-silicone release agent that provides excellent release on a wide range of thermoplastics and rubbers. Its application has no effect on treatments added post-mould and it also does not cause build up in the mould allowing for clean and effective finishing.
Features and Benefits
• Wet non-silicone formula for use on thermoplastics and rubbers
• Will not interfere with post-moulding operations such as painting, bonding, plating, or printing
• Does not build up in the mould
• Good operational temperature up to +170°C
Typical Applications
•Release of plastic and rubber mouldings
Attribute | Value |
---|---|
Base Material | Non-Silicone |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419370391 |
ECLASS Code | 21132103 |
Features | Doesn't interfere with post moulding treatments Heavy duty Non silicone formula |
For Use On | Plastic Rubber |
Maximum Operating Temperature | 170°C |
MFR Part No. | 31539 |
Product Type | Mould Release Agent |
Series | Formula-7 |
Size | 400ml |
UNSPSC Code | 15121514 |