noscriptAtlas Workholders RUBBER TYRE PRESSED STEEL CTR 405mm-1"B WHEEL VBW405-1 | Cromwell Tools
logo

Atlas Workholders

RUBBER TYRE PRESSED STEEL CTR 405mm-1"B WHEEL

SKU:

ATL9458340K

MPN:

VBW405-1

₹11773.00

Ex VAT

₹13892.14

Inc VAT

OUT OF STOCK

    Product Details

    Red centre, black tyre and choice of plain, roller or ball bearing.


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Sack Trucks

    Braked

    Unbraked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Heavy Duty

    EAN

    5036140264724

    ECLASS Code

    23250319

    MFR Part No.

    VBW405-1

    Mount Type

    Wheel Only

    Pneumatic Wheel

    No

    Product Type

    Wheel

    Tread Width

    90mm

    Tyre Colour

    Black

    Tyre Material

    Rubber

    UNSPSC Code

    31162701

    Wheel Diameter

    400mm

    Wheel Material

    Pressed Steel