₹2000.00
Ex Tax
₹2360.00
Inc Tax
Product Details
Product Specification
Product Documents
Suitable for narrow door jambs, these horizontal shackle, short pattern hasps and staples have versatile uses for lockable doors. Available with a black epoxy finish or as a plain galvanised hinge. The fixings are hidden by the hasp when in a locked position.
Features and Benefits
• Fixings are concealed when the hasp is in a locked position, for bolstered levels of security
• Constructed of steel for a robust product
• Available in multiple finishes to suit personal preference and requirements
Typical Applications
Ideal for use on lockable doors with narrow door jambs
Notes
For use with a padlock (sold separately)
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140069640 |
ECLASS Code | 23199000 |
Finish | Galvanised |
Hinge Type | Single |
Length | 150mm |
Material | Steel |
MFR Part No. | HS145-PP0000ZP |
Product Type | Short Pattern Hasp & Staple |
Shackle Type | Horizontal |
To Suit Shackle | 40mm |
UNSPSC Code | 31162402 |
Width | 54mm |