₹6899.00
Ex Tax
₹7761.38
Inc Tax
Product Details
Product Specification
Product Documents
Large display for clarity. Fast response speed. Zero reset. Dual readout mm/inch. Multi-use, inside, outside, depth and step measuring. Knurled thumb grip for precise movement.
Conforms to:
EN 61000-6-3:2007 EN 61000-6-1:2007
Resolution: 0.01mm/0.0005"
Accuracy: ±0.03mm/±0.001"
Extra batteries available - Order Code EDI -904-4000K
Attribute | Value |
---|---|
Accuracy | +/-0.03mm |
Additional Features | Dual readout mm/inch Fast response speed Knurled thumb grip Large display Zero reset |
Brand | Senator |
Caliper Type | Digital Calipers |
EAN | 5036140228955 |
ECLASS Code | 21170108 |
Material | Stainless Steel |
Measurement Range | 0 - 150 mm 0 - 6 in. |
Measures | External Internal |
Resolution | 0.01mm |
Standards Met | EN 61000-6-1:2007 EN 61000-6-3:2007 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |
Weight Each | 360g |