₹3294.00
Ex Tax
₹3886.92
Inc Tax
Product Details
Product Specification
Useful for shimming in fixture and die work. Supplied in a compact, sturdy plastic rewindable dispenser case. Rewind feature, minimises accidental damage. Made of the finest tempered steel, marked every 150mm with a line, thickness in hundredths of a mm.
Attribute | Value |
---|---|
Additional Features | Rewind feature |
Blade Length | 7600mm |
Brand | Kennedy |
EAN | 5036140112599 |
Material | Steel |
Measuring Range | 0.20mm |
Number of Blades | 1 Roll |
System of Measurement | Metric |
UNSPSC Code | 41111617 |