SKU:
KEN5182435K
₹4703.00
Ex Tax
₹5549.54
Inc Tax
Product Details
Product Specification
Manufactured from chrome vanadium steel, these extra long pin punches are used for punching out pins and dowels. Supplied in a plastic wallet with 6 varying sizes pin punches.
Features and Benefits
• Manufactured from chrome vanadium steel for durability
• Supplied in a plastic wallet for ease of storage, transportation and organisation
• 6 piece set ensures you have key sizes to hand
Typical Applications
• Engineering
• Constrcution
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Steel |
EAN | 5036140022416 |
ECLASS Code | 21040706 |
Handle Material | Chrome Vanadium Steel |
Head Shape | Square |
Overall Length | 143 155 185 202 209 219mm |
Point Diameter | 2 3 4 5 6 8mm |
Tip Material | Chrome Vanadium Steel |
Type | Punch Set |
UNSPSC Code | 27111505 |