SKU:
KEN5182920K
₹5444.00
Ex Tax
₹6423.92
Inc Tax
Product Details
Product Specification
Designed for use in automotive and engineering applications, this hook and pick set is ideal for use in the removal of O-rings, cotter pins, seals, bushes, springs and washers. Fitted with impact-resistant handles and presented in a sturdy blow moulded plastic case.
Features and Benefits
• Supplied in a blow moulded plastic case to protect, organise and store your tools
• Impact resistant handles withstand everyday wear and tear
• Set containing 7 pieces ensures you have the right tool to suit a wide variety of applications
• Case is labelled to help you clearly identify the correct tool
Typical Applications
• Automotive
• Engineering
• Plumbing
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140038677 |
ECLASS Code | 21040800 |
Handle Shape | Contoured |
Includes | (2) 90° Tip (2) Hook Tip (2) Straight Tip Combination Tip Plastic Case |
Overall Length | 135 210mm |
Type | Pick & Hook Set |
UNSPSC Code | 27112300 |