₹1786.00
Ex Tax
₹2107.48
Inc Tax
Product Details
Product Specification
Product Documents
Manufactured from M35 HSS and used for the deburring and chamfering of most metals and plastics. Features straight shanks and manufactured to BS 328 : Part 5 : 1983.
• Single hole head with nclusive angle of 90° for excellent cutting performance
• Manufactured from M35 HSS for increased toughness
• Uncoated with good heat and wear resistance
Typical Applications
•Countersinking
Standards
• Manufactured to BS 328 : Part 5 : 1983
Attribute | Value |
---|---|
Brand | Kennedy |
Countersink Angle | 90° |
Cutting Diameter | 2 - 5mm |
EAN | 5036140028401 |
ECLASS Code | 36600201 |
Finish/Coating | Uncoated |
Head Type | Single Hole |
Material | Cobalt High Speed Steel |
Number of Flutes | 1 |
Overall Length | 32mm |
Shank Diameter | 6mm |
Shank Type | Straight |
Standards Met | BS 328 |
UNSPSC Code | 23241603 |