SKU:
SWT1850521Y
₹1846.00
Ex Tax
₹2178.28
Inc Tax
Product Details
Product Specification
Spiral Flute - ISO Metric Coarse
HSS-EV Oxidised Finish. For blind holes. Taper lead to DIN form C (3 x P). Tapping tolerance: Spiral flute to 6H.
ISO Metric Coarse
Helix angle 40°. Tapping depth 2.5 x D.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6H |
EAN | 5036140208407 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Helix Angle | 40° |
Individual or Set | Individual |
Material | Vanadium High Speed Steel |
Material Application | Brass Bronze Mild Steel Non-Alloy Carbon Steel |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 80mm |
Pitch | 1mm |
Ring Colour | Yellow |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Spiral Flute |
Tapping Depth | 15mm |
Thread Direction | Right Hand |
Thread Length | 10mm |
Thread Size | M6 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |