SKU:
SHR0850160B
₹702.00
Ex Tax
₹828.36
Inc Tax
Product Details
Product Specification
Sherwood high speed steel second taps are the general purpose option for hand thread cutting in most materials.
Features and Benefits
• Manufactured from durable high speed steel
• Precision ground flutes for accurate thread cutting
• Features class 2 thread forms with medium fit tolerance
• Manufactured with a bright finish
• Straight Flute construction
• Right hand cutting direction
Typical Applications
• Tapping
• Steel
• Brass
• Aluminium
• Engineering
• Manufacturing
Standards
• Tap dimensions to ISO529
• Thread Forms are Class 2 medium fit tolerance
Notes
• Available in sizes 1.0 x 0.25mm - 48 x 5.00mm
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Second |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140178786 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 3 |
Overall Length | 41mm |
Pitch | 0.4mm |
Shank Diameter | 2.5mm |
Square Width | 2mm |
Thread Direction | Right Hand |
Thread Length | 8mm |
Thread Size | M2 |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |