₹1397.00
Ex Tax
₹1648.46
Inc Tax
Product Details
Product Specification
This 10 piece diamond burr set is suitable for precision grinding of carbide, gems, glass, ceramics, tough alloys, cermets and tool steels presented in a wooden case.
Features and Benefits
• Shank diameter: 3mm
• Supplied in a wooden case for protection of the burrs
• 10 piece set ensures you have the right size to hand
• Diamond coated to provide ultimate durability
• Diamond mesh: 120/140
Contents
• 1 x each cylindrical (2 x 8, 3 x 10, 5 x 10mm)
• 1 x each pointed tree (2 x 10, 3 x 10mm)
• 1 x each ball shape (2mm, 3mm, 5mm)
• 1 x 3 x 15mm countersink 10°
• 1 x 5 x10mm ball nosed cone
Typical Applications
• Suited for pecision grinding of carbide, gems, glass, ceramics, tough alloys, cermets and tool steels
Attribute | Value |
---|---|
Brand | Senator |
Contents | Ball Nosed Cone 5x10 mm Ball Shape: 2 , 3, 5 mm Countersink 3x15 mm Cylindrical: 2x8, 3x10, 5x10 mm Pointed Tree: 2x10, 3x10 mm |
Cut Type | Diamond Mesh |
EAN | 5036140255722 |
Finish/Coating | Coated |
Head Material | High Speed Steel |
Number of Pieces | 10 |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |