₹28010.00
Ex Tax
₹33051.80
Inc Tax
Product Details
Product Specification
Series 94 - Weldon Shank - 5 Piece Set
Centre cutting. To Manufacturers Standards. Weldon shank to DIN 1835B. Shank diameter to h6. Dimensions to DIN 844.
Contents: 6, 8, 10, 12 and 16mm.
The latest enhancement of the SwissTech range, these cutters deliver excellent performance when cutting difficult materials, even at high speeds.
Manufactured from premium PM (Powder Metallurgy) tool steel, with an excellent cutting geometry. Designed for strength and rigidity, minimising vibration in high speed cutting applications and providing improved productivity.
These cutters are further enhanced by the SwissTech Peak Power? coating, suiting dry cutting applications, having higher oxidization resistance and hot-hardness than conventional TiALN or TiCN coatings, withstanding the high thermal loads associated with high speed cutting applications.
Attribute | Value |
---|---|
Brand | SwissTech |
Corner Radius | N/A |
Cutter Diameter | 10mm 12mm 16mm 6mm |
EAN | 5036140208001 |
Flute Length | 13mm 19mm 22mm 26mm 32mm |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Number of Flutes | 3 4 |
Number of Pieces | 5 |
Overall Length | 57 69 83 92 94 |
Plunge Type | Centre Cutting |
Shank Diameter | 10mm 12mm 16mm |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |