SKU:
SEN5945240K
₹36942.00
Ex Tax
₹43591.56
Inc Tax
Product Details
Product Specification
Product Documents
This 6 drawer tool chest is constructed from steel for overall resilience and finished in a blue powder coated paint with aluminium drawer pulls. The fully locking fold down lid encloses the six drawers which have foam liners and smooth running 250mm ball bearing drawer slides. Supplied with a loose tote tray and featuring chrome carrying handles.
Features and Benefits
• Finished in a blue epoxy powder coat paint for resistance to corrosion as well as for aesthetic pleasure
• Chrome carrying handles allow you to easily transport your tools when out on a job
• All drawers possess foam liners to protect the bottom of the drawer as well as your tools
• Ball bearing drawer slides ensure a smooth closing and opening of the drawers
• Supplied with a loose tote tray to store your most used tools for easy access
• Fully locking fold down lid keeps your tools secure
• 6 drawer construction ensures there is ample room to store your tools and components
Typical Applications
• Workshops
• Construction
• Garages
Notes
• Overall dimensions (W x D x H): 668 x 315 x 389mm
• Top compartment (W x D x H): 660 x 305 x 50mm
• Tote tray x3 (W x D x H): 430 x 170 x 45mm
• Drawer sizes (W x D x H):
• 1@ 590 x 279 x 101.5mm, 2@ 590 x 279 x 49mm
• 1@ 281 x 279 x 49mm, 2@ 127 x 279 x 49mm
Attribute | Value |
---|---|
Brand | Senator |
Colour | Blue |
Drawer Load Capacity | 15 - 20kg |
EAN | 5036140062283 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 53kg |
MFR Part No. | BCO-260061M |
Mobility | Chrome Steel Side Handles Portable |
Number of Drawers | 6 |
Overall Height | 389mm |
Overall Length | 668mm |
Overall Width | 315mm |
Product Range | Classic Range |
Product Type | Tool Chest |
Roll Weight | 53kg |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 22.9kg |